Zoro Homepage

Wire Connector, Multicolored, Thermoplastic Insulation, 600 V

  • Mfr # ET-CP-13

  • Zoro # G1633803


product price: $33.15
/ea

Key Features

Type
Twist-On
Color
Multicolored
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-CP-13
Zoro #
G1633803
UPC #
662381141958
Country of Origin
China

Details

Item
Wire Connector
Type
Twist-On
Color
Multicolored
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Wire Type
Copper Wire Only
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Material
Thermoplastic

Description

Main 1/0-14 Tap 250-1/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.