Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Multicolored, Thermoplastic Insulation, 600 V

  • Mfr # ET-CP-14

  • Zoro # G1633891


product price: $27.48
/ea

Key Features

Color
Multicolored
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-CP-14
Zoro #
G1633891
UPC #
662381143235
Country of Origin
China

Details

Item
Wire Connector
Color
Multicolored
Insulation Material
Thermoplastic
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL E155027, UL Listed, UL 486C
Wire Type
Copper Wire Only
Material
Thermoplastic

Description

Main 250-6 Tap 250-1/0,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.