Zoro Homepage

Wire Marker Book 46-90

  • Mfr # WMB-15

  • Zoro # G1648427


product price: $22.99
/ea

Key Features

Legend
46 to 90
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMB-15
Zoro #
G1648427
UPC #
662381090140
Country of Origin
United States

Details

Item
Wire Marker Book
Legend
46 to 90
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F

Description

Wire Marker Book 46-90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.