Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Marker Book L1, L2, L3

  • Mfr # WMB-7

  • Zoro # G1648503


product price: $25.69
/ea

Key Features

Legend
L1, L2, L3
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WMB-7
Zoro #
G1648503
UPC #
662381090065
Country of Origin
United States

Details

Item
Wire Marker Book
Legend
L1, L2, L3
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F

Description

Wire Marker Book L1,L2,L3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.