Wire Mrkr. Book (1-15) (16-90), Letters
Mfr # WMB-8
Zoro # G1648582
product price: $24.49
/eaKey Features
Legend
1 to 15, 16 to 90, A to Z, + (Plus), - (Minus), / (Slash ), 0 (Zero)
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMB-8
Zoro #
G1648582
UPC #
662381090072
Country of Origin
United States
Details
Item
Wire Marker Book
Legend
1 to 15, 16 to 90, A to Z, + (Plus), - (Minus), / (Slash ), 0 (Zero)
Color
Black on White
Material
Vinyl Impregnetted Cloth
Temp. Range
-40°F to 250°F
Description
Wire Mrkr. Book (1-15) (16-90),Letters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.