Shop NSI
See all product information
Create Account
WW-716-8 7 m General Vinyl Large Electrical Tape; Grey
- Mfr # WW-716-8
- Zoro # G204015920
product price:Â
$
11.85
/ea
Key Features
Tape Color
Grey
Tape Thickness
0.007 in
Performance Temp.
20 to 176°F
Color
Grey
Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WW-716-8
- Zoro #
- G204015920
- UPC #
- 662381367440
- Country of Origin
- China
Dimensions
- Tape Thickness
- 0.007 in
- Width
- 3/4 in
- Length
- 60 ft
Details
- Tape Color
- Grey
- Performance Temp.
- 20 to 176°F
- Color
- Grey
- Standards
- UL510, CSA
- Application
- Insulating
- Duct Tape Type
- Vinyl Electrical Tape
- Max. Voltage
- 600V
Description
7 m General Vinyl Large Electrical Tape, Grey
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 2.88 x 0.75 x 0.1 in.
- Cube: 0.22
- Weight: 0.19 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.