Yellow 3", "Buried Comm. Line Below"
Mfr # ULTD-343
Zoro # G1647121
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Product Type
Yellow 3","Buried Comm. Line Below"
Tape Width
3 in
Legend
Buried Comm. Line Below
Tape Thickness
5 mil
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULTD-343
Zoro #
G1647121
UPC #
662381158291
Country of Origin
United States
Dimensions
Tape Width
3 in
Tape Thickness
5 mil
Details
Item
Yellow 3","Buried Comm. Line Below"
Product Type
Yellow 3","Buried Comm. Line Below"
Legend
Buried Comm. Line Below
Color
Yellow
Description
Yellow 3 In., In.Buried Comm. Line Below In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.