Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow 3", "Buried Electric Line Below"

  • Mfr # ULT-326

  • Zoro # G1647042


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Product Type
Yellow 3","Buried Electric Line Below"
Tape Width
3 in
Legend
Caution Buried Electric Line Below
Color
Yellow
Tape Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULT-326
Zoro #
G1647042
UPC #
662381156266
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Thickness
4 mil

Details

Item
Yellow 3","Buried Electric Line Below"
Product Type
Yellow 3","Buried Electric Line Below"
Legend
Caution Buried Electric Line Below
Color
Yellow
Material
Polyethylene

Description

Yellow 3 In., In.Buried Electric Line Below In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.