Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yellow 6", "Buried Comm. Line Below"

  • Mfr # ULTD-643

  • Zoro # G1647191


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Tape Width
6
Tape Thickness
5 mil
Color
Yellow
Legend
Buried Comm. Line Below
Tape Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTD-643
Zoro #
G1647191
UPC #
662381159298
Country of Origin
United States

Dimensions

Tape Width
6
Tape Thickness
5 mil
Tape Length
1000'

Details

Color
Yellow
Legend
Buried Comm. Line Below

Description

Yellow 6","Buried Comm. Line Below

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.