Zoro Homepage

1200 Series Self-Aligning Ball Bearing

  • Mfr # 1216KC3

  • Zoro # G210422132


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Seal/Shield Type
No Seal
Cage Material
S - Steel or Standard Cage
Bore Dia.
3.1496 in
Outside Dia.
5.5118 in
Width
1.0236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1216KC3
Zoro #
G210422132
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
3.1496 in
Outside Dia.
5.5118 in
Width
1.0236 in

Details

Seal/Shield Type
No Seal
Cage Material
S - Steel or Standard Cage
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Lubrication
Standard Lubrication

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.