Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1200 Series Self-Aligning Ball Bearing

  • Mfr # 1220KJ

  • Zoro # G909118735


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Cage Material
STEEL
Seal/Shield Type
OPEN TYPE
Bore Dia.
100MM
Outside Dia.
180MM
Width
34MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1220KJ
Zoro #
G909118735
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100MM
Outside Dia.
180MM
Width
34MM

Details

Cage Material
STEEL
Seal/Shield Type
OPEN TYPE
Dynamic Load Capacity
69.5 KN
Static Load Capacity
29.7 KN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.