Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1300 Series Self-Aligning Ball Bearing

  • Mfr # 1302J

  • Zoro # G010422127


product price: $66.75
/ea

Key Features

Cage Material
STEEL
Bore Dia.
15MM
Seal/Shield Type
OPEN TYPE
Outside Dia.
42MM
Width
13MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1302J
Zoro #
G010422127
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15MM
Outside Dia.
42MM
Width
13MM

Details

Cage Material
STEEL
Seal/Shield Type
OPEN TYPE
Dynamic Load Capacity
9.7 KN
Static Load Capacity
2.29 KN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.