Shop NSK
See all product information
Create Account
2203, 2200 Series SelfAligning Ball Bearing, 2203
- Mfr # 2203
- Zoro # G007138338
product price:Â
$
80.95
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Bore Diameter
0.6693 in
Outer Ring Width
0.6299 in
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2203
- Zoro #
- G007138338
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Lubricant Material
- Standard Lubrication
- Seal Type
- No Seal
Dimensions
- Bore Diameter
- 0.6693 in
- Outer Ring Width
- 0.6299 in
- Outside Diameter
- 1.5748 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.