Shop NSK
See all product information
Create Account
22208HK, Spherical Roller Bearing
- Mfr # 22208HK
- Zoro # G307376010
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
1.5748 in
Outside Dia. (In.)
3.1496 in
Width (In.)
0.9055 in
Cage Material
P - Plastic Molded Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22208HK
- Zoro #
- G307376010
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia. (In.)
- 1.5748 in
- Outside Dia. (In.)
- 3.1496 in
- Width (In.)
- 0.9055 in
Details
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- P - Plastic Molded Cage
- Lubrication
- W - No Lubrication Groove or Holes
- Series
- No Seal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.