22211 EAE4 C3, Spherical Roller Bearing
- Mfr # 22211 EAE4 C3
- Zoro # G107381252
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Lubrication
Lubrication Groove & Hole
Series
222
Static Load Capacity (N)
144000 N
Outside Dia.
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22211 EAE4 C3
- Zoro #
- G107381252
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Lubrication
- Lubrication Groove & Hole
- Series
- 222
- Static Load Capacity (N)
- 144000 N
- Max. RPM
- 6700 RPM
- Bearing Material
- Steel
- Dynamic Load Capacity (N)
- 149000 N
Dimensions
- Outside Dia.
- 100 mm
- Bore Dia.
- 55 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.