Shop NSK
See all product information
Create Account
22211 EAE4C3, Spherical Roller Bearing
- Mfr # 22211 EAE4C3
- Zoro # G207381541
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Max. RPM
6700 RPM
Static Load Capacity (N)
144000 N
Bearing Material
Steel
Bore Dia.
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22211 EAE4C3
- Zoro #
- G207381541
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Steel
- Max. RPM
- 6700 RPM
- Static Load Capacity (N)
- 144000 N
- Bearing Material
- Steel
- Dynamic Load Capacity (N)
- 149000 N
- Series
- 222
- Lubrication
- Lubrication Groove & Hole
Dimensions
- Bore Dia.
- 55 mm
- Outside Dia.
- 100 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.