Shop NSK
See all product information
Create Account
22213CDK E4 C3 S11, Spherical Roller Bearing
- Mfr # 22213CDK E4 C3 S11
- Zoro # G107381238
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
2.5591 in
Outside Dia. (In.)
4.7244 in
Width (In.)
1.2205 in
Cage Material
S - Steel or Standard Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22213CDK E4 C3 S11
- Zoro #
- G107381238
- UPC #
- -
- Country of Origin
- Japan
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- S - Steel or Standard Cage
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Series
- No Seal
Dimensions
- Bore Dia. (In.)
- 2.5591 in
- Outside Dia. (In.)
- 4.7244 in
- Width (In.)
- 1.2205 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.