22214EAK E4, Spherical Roller Bearing
- Mfr # 22214EAK E4
- Zoro # G307376232
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Pressed Steel
Outside Dia.
125 mm
Bearing Type
Radial Bearing
Dynamic Load Capacity (N)
50582 lbf
Static Load Capacity (N)
52156 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22214EAK E4
- Zoro #
- G307376232
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Pressed Steel
- Bearing Type
- Radial Bearing
- Dynamic Load Capacity (N)
- 50582 lbf
- Static Load Capacity (N)
- 52156 lbf
Dimensions
- Outside Dia.
- 125 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.