22314CD E4, Spherical Roller Bearing
- Mfr # 22314CD E4
- Zoro # G907379558
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy
Cage Material
Steel
Series
HPSâ„¢ 223
Outside Dia.
150 mm
Bore Dia.
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22314CD E4
- Zoro #
- G907379558
- UPC #
- -
- Country of Origin
- Japan
- Type
- Heavy
- Cage Material
- Steel
- Series
- HPSâ„¢ 223
- Temp. Range
- 200 deg C
- Bearing Material
- Steel
Dimensions
- Outside Dia.
- 150 mm
- Bore Dia.
- 70 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.