22314EAK E4, Spherical Roller Bearing
- Mfr # 22314EAK E4
- Zoro # G907379343
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Pressed Steel
Outside Dia.
150 mm
Bearing Type
Radial Bearing
Series
22300 Series
Dynamic Load Capacity (N)
95544 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22314EAK E4
- Zoro #
- G907379343
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Dia.
- 150 mm
Details
- Cage Material
- Pressed Steel
- Bearing Type
- Radial Bearing
- Series
- 22300 Series
- Dynamic Load Capacity (N)
- 95544 lbf
- Static Load Capacity (N)
- 97792 lbf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.