Shop NSK
See all product information
Create Account
22316EA E4 C4, Spherical Roller Bearing
- Mfr # 22316EA E4 C4
- Zoro # G707379468
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy
Cage Material
Steel
Bore Dia.
80 mm
Temp. Range
200 deg C
Series
HPSâ„¢ 223
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22316EA E4 C4
- Zoro #
- G707379468
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 80 mm
- Outside Dia.
- 170 mm
Details
- Type
- Heavy
- Cage Material
- Steel
- Temp. Range
- 200 deg C
- Series
- HPSâ„¢ 223
- Bearing Material
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.