Shop NSK
See all product information
Create Account
23048 CAME4 S11, Spherical Roller Bearing
- Mfr # 23048 CAME4 S11
- Zoro # G307374887
product price:Â
$
2,849.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Bore Dia. (In.)
9.4488 in
Outside Dia. (In.)
14.1732 in
Width (In.)
3.622 in
Cage Material
M - Brass Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23048 CAME4 S11
- Zoro #
- G307374887
- UPC #
- -
- Country of Origin
- Japan
- Type
- C - Cylindrical Bore
- Cage Material
- M - Brass Cage
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Series
- No Seal
Dimensions
- Bore Dia. (In.)
- 9.4488 in
- Outside Dia. (In.)
- 14.1732 in
- Width (In.)
- 3.622 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.