Shop NSK
See all product information
Create Account
23126CAMK E4 C3, Spherical Roller Bearing
- Mfr # 23126CAMK E4 C3
- Zoro # G507379378
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Brass
Bearing Material
Steel
Static Load Capacity (N)
825000 N
Outside Dia.
210 mm
Dynamic Load Capacity (N)
505000 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23126CAMK E4 C3
- Zoro #
- G507379378
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Brass
- Bearing Material
- Steel
- Static Load Capacity (N)
- 825000 N
- Dynamic Load Capacity (N)
- 505000 N
- Max. RPM
- 1700 RPM
- Series
- 231
- Lubrication
- Lubrication Groove & Hole
Dimensions
- Outside Dia.
- 210 mm
- Width
- 4.3800 in
- Bore Dia.
- 130 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.