24148C E4 C3, Spherical Roller Bearing
- Mfr # 24148C E4 C3
- Zoro # G107380019
product price:Â
$
8,486.99
/ea
Key Features
Cage Material
Brass
Bore Dia.
240 mm
Width
160 mm
Outside Dia.
400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 24148C E4 C3
- Zoro #
- G107380019
- UPC #
- -
- Country of Origin
- Japan
- Cage Material
- Brass
Dimensions
- Bore Dia.
- 240 mm
- Width
- 160 mm
- Outside Dia.
- 400 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.