Shop NSK
See all product information
Create Account
3213BTNGC3, 200 Double Row 32005200 Ball Bearing
- Mfr # 3213BTNGC3
- Zoro # G407376712
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
Plastic
Bore Diameter
2.5591 in
Outside Diameter
4.7244 in
Seal Type
No Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 3213BTNGC3
- Zoro #
- G407376712
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 2.5591 in
- Outside Diameter
- 4.7244 in
- Outer Ring Width
- 1.5 in
- Outside Diameter Tolerance
- Standard
Details
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Plastic
- Seal Type
- No Seal
- Lubricant Material
- Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.