Shop NSK
See all product information
Create Account
5205ZZNRTNG C3, 200 Double Row 32005200 Ball Bearing
- Mfr # 5205ZZNRTNG C3
- Zoro # G807377722
product price:Â
$
79.75
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Plastic
Lubricant Material
Standard Lubrication
Seal Type
ZZ/2Z - Steel Seal on Two Sides
Outside Diameter Tolerance
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 5205ZZNRTNG C3
- Zoro #
- G807377722
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Plastic
- Lubricant Material
- Standard Lubrication
- Seal Type
- ZZ/2Z - Steel Seal on Two Sides
Dimensions
- Outside Diameter Tolerance
- Standard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.