Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600 Series Single Row Deep Groove Ball Bearing

  • Mfr # 625

  • Zoro # G009120034


product price: $14.54
/ea

Key Features

Bore Dia.
0.1969 in
Cage Material
S - Steel or Standard Cage
Seal/Shield Type
No Seal
Outside Dia.
0.6299 in
Width
0.1969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
625
Zoro #
G009120034
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.1969 in
Outside Dia.
0.6299 in
Width
0.1969 in

Details

Cage Material
S - Steel or Standard Cage
Seal/Shield Type
No Seal
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.