Shop NSK
See all product information
Create Account
6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed
- Mfr # 6000 2RS
- Zoro # G509119408
product price:Â
$
18.69
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Outer Ring Width
0.315 in
Bore Diameter
0.3937 in
Seal Type
2RS - Rubber Seal on Two Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6000 2RS
- Zoro #
- G509119408
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Seal Type
- 2RS - Rubber Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Outer Ring Width
- 0.315 in
- Bore Diameter
- 0.3937 in
- Outside Diameter
- 1.0236 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.