6000 Series, Single Row, Deep Groove Radial Ball Brng <=90mm; 20mm ID x 42mm OD x 12mm W; Shielded

  • Mfr # 6004 ZZNR

  • Zoro # G110431937


product price:  $43.99
/ea

Key Features

Type
Cylindrical Bore
Bore Dia.
0.7874 in
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Outside Dia.
1.6535 in
Width
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6004 ZZNR
Zoro #
G110431937
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.7874 in
Outside Dia.
1.6535 in
Width
0.4724 in

Details

Item
Radial Ball Bearing
Type
Cylindrical Bore
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Cage Material
Steel
Lubrication
Standard Lubrication

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.