Shop NSK
See all product information
Create Account
6009ZZCM AV2S, 6000 Series Single Row Deep Groove Ball Bearing
- Mfr # 6009ZZCM AV2S
- Zoro # G507376117
product price:Â
$
46.15
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Bore Diameter
1.7717 in
Seal Type
ZZ/2Z - Steel Seal on Two Sides
Lubricant Material
Standard Lubrication
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6009ZZCM AV2S
- Zoro #
- G507376117
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Seal Type
- ZZ/2Z - Steel Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Bore Diameter
- 1.7717 in
- Outer Ring Width
- 0.6299 in
- Outside Diameter
- 2.9528 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.