Shop NSK
See all product information
Create Account
6013DDU, 6000 Series Single Row Deep Groove Ball Bearing
- Mfr # 6013DDU
- Zoro # G807381262
product price:Â
$
90.79
/ea
Key Features
Cage Material
Steel
Seal Material
Rubber
Type
Extra Light
Temp. Range
-10 Degrees to 100 Degrees C
Dynamic Radial Load Capacity
32,000 N Dynamic/25,200 N Static
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6013DDU
- Zoro #
- G807381262
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 100 mm
- Outer Ring Width
- 18 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Seal Material
- Rubber
- Type
- Extra Light
- Temp. Range
- -10 Degrees to 100 Degrees C
- Dynamic Radial Load Capacity
- 32,000 N Dynamic/25,200 N Static
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.