Zoro Homepage

6200 Series Single Row Deep Groove Ball Bearing

  • Mfr # 6209ZZNR

  • Zoro # G109119167


product price: $58.45
/ea

Key Features

Bearing Type
Radial
Cage Material
Pressed Steel
Outside Dia.
85 mm
Width
19 mm
Bearing Seal Type
Non-Contact Seals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6209ZZNR
Zoro #
G109119167
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
85 mm
Width
19 mm

Details

Bearing Type
Radial
Cage Material
Pressed Steel
Bearing Seal Type
Non-Contact Seals
Ball Material
Steel
Seal Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.