
6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed
Mfr # 6202-16MVVC3
Zoro # G609118721
product price: $16.75
/eaKey Features
Bearing Type
Radial
Cage Material
Pressed Steel
Outside Dia.
35 mm
Width
11 mm
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6202-16MVVC3
Zoro #
G609118721
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
35 mm
Width
11 mm
Details
Bearing Type
Radial
Cage Material
Pressed Steel
Seal Material
Rubber
Bearing Seal Type
Non-Contact Seals
Ball Material
Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.