Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed

  • Mfr # 6202DDU C3E

  • Zoro # G209118626


product price: $10.15
/ea

Key Features

Cage Material
S - Steel or Standard Cage
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Bore Dia.
0.5906 in
Outside Dia.
1.378 in
Width
0.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6202DDU C3E
Zoro #
G209118626
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.5906 in
Outside Dia.
1.378 in
Width
0.4331 in

Details

Cage Material
S - Steel or Standard Cage
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Type
C - Cylindrical Bore
Lubrication
Standard Lubrication

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.