6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed

  • Mfr # 6210VVC3

  • Zoro # G709119291


product price: $74.59
/ea

Key Features

Bearing Type
Radial
Cage Material
Pressed Steel
Outside Dia.
90 mm
Width
20 mm
Extended Inner Ring Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6210VVC3
Zoro #
G709119291
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
90 mm
Width
20 mm
Extended Inner Ring Width
20 mm

Details

Bearing Type
Radial
Cage Material
Pressed Steel
Ball Material
Steel
Seal Material
Rubber
Bearing Seal Type
Non-Contact Seals
Lubrication
Mul-Temp SRL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.