6213VV, 6200 Series Single Row Deep Groove Ball Bearing, 6213VV

  • Mfr # 6213VV
  • Zoro # G007139762
product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Type
C - Cylindrical Bore
Cage Material
Steel
Lubricant Material
Standard Lubrication
Seal Type
2RU - Two Seals / Non Contact Type
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Details

MFR #
6213VV
Zoro #
G007139762
UPC #
-
Country of Origin
Japan
Item
Radial Ball Bearing
Type
C - Cylindrical Bore
Cage Material
Steel
Lubricant Material
Standard Lubrication
Seal Type
2RU - Two Seals / Non Contact Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews