Zoro Homepage

6300 Series Single Row Deep Groove Ball Bearing

  • Mfr # 6322 C3

  • Zoro # G209113966


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Radial
Cage Material
Pressed Steel
Outside Dia.
240 mm
Width
50 mm
Ball Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6322 C3
Zoro #
G209113966
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
240 mm
Width
50 mm
Extended Inner Ring Width
50 mm

Details

Bearing Type
Radial
Cage Material
Pressed Steel
Ball Material
Steel
Seal Material
None
Lubrication
Mul-Temp SRL
Bearing Seal Type
Unsealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.