Shop NSK
See all product information
Create Account
6304ZZC3, 6300 Series Single Row Deep Groove Ball Bearing
- Mfr # 6304ZZC3
- Zoro # G607374624
product price:Â
$
20.99
/ea
Key Features
Type
Radial
Ball Material
Steel
Cage Material
Pressed Steel
Extended Inner Ring Width
15 mm
Seal Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6304ZZC3
- Zoro #
- G607374624
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Radial
- Ball Material
- Steel
- Cage Material
- Pressed Steel
- Seal Material
- Metal
- Lubricant Material
- Mul-Temp SRL
- Seal Type
- Non-Contact Seals
Dimensions
- Extended Inner Ring Width
- 15 mm
- Outside Diameter
- 52 mm
- Outer Ring Width
- 15 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.