Shop NSK
See all product information
Create Account
6315DDU, 6300 Series Single Row Deep Groove Ball Bearing
- Mfr # 6315DDU
- Zoro # G807380470
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Cage Material
Steel
Seal Material
Rubber
Type
Medium
Temp. Range
-10 Degrees to 100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6315DDU
- Zoro #
- G807380470
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Cage Material
- Steel
- Seal Material
- Rubber
- Type
- Medium
- Temp. Range
- -10 Degrees to 100 Degrees C
- Dynamic Radial Load Capacity
- 119,000 N Dynamic/77,000 N Static
Dimensions
- Outside Diameter
- 160 mm
- Outer Ring Width
- 37 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.