Shop NSK
See all product information
Create Account
6317ZZCM, 6300 Series Single Row Deep Groove Ball Bearing
- Mfr # 6317ZZCM
- Zoro # G207376172
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Bore Diameter
3.3465 in
Seal Type
ZZ/2Z - Steel Seal on Two Sides
Outer Ring Width
1.6142 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6317ZZCM
- Zoro #
- G207376172
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Seal Type
- ZZ/2Z - Steel Seal on Two Sides
- Lubricant Material
- Standard Lubrication
Dimensions
- Bore Diameter
- 3.3465 in
- Outer Ring Width
- 1.6142 in
- Outside Diameter
- 7.0866 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.