6328C3, 6300 Series Single Row Deep Groove Ball Bearing
- Mfr # 6328C3
- Zoro # G007382137
product price:Â
$
2,374.99
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Outer Ring Width
62mm
Outside Diameter
300mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6328C3
- Zoro #
- G007382137
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 62mm
- Outside Diameter
- 300mm
Details
- Item
- Radial Ball Bearing
- Type
- Deep Groove
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.