Shop NSK
See all product information
Create Account
6812DD, 6800 Series Ball Bearing
- Mfr # 6812DD
- Zoro # G907377110
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Dynamic Radial Load Capacity
11,500 N Dynamic/10,900 N Static
Outer Ring Width
10 mm
Outside Diameter
78 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 6812DD
- Zoro #
- G907377110
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 11,500 N Dynamic/10,900 N Static
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 78 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.