
6900 Series Ball Bearing
Mfr # 6905
Zoro # G210428691
product price: $61.99
/eaKey Features
Bearing Type
Radial
Cage Material
Pressed Steel
Outside Dia.
42 mm
Width
9 mm
Bearing Seal Type
Unsealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6905
Zoro #
G210428691
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
42 mm
Width
9 mm
Details
Bearing Type
Radial
Cage Material
Pressed Steel
Bearing Seal Type
Unsealed
Ball Material
Steel
Seal Material
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.