Shop NSK
See all product information
Create Account
7208BYG, Angular Contact Ball Bearing, 7208BYG
- Mfr # 7208BYG
- Zoro # G007141246
product price:Â
$
98.99
/ea
Key Features
Contact Angle (Degree)
40°
Bore Dia.
40 mm
Outside Dia.
80 mm
Width
18 mm
Cage Material
Pressed Brass Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 7208BYG
- Zoro #
- G007141246
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 40 mm
- Outside Dia.
- 80 mm
- Width
- 18 mm
Details
- Item
- Angular Contact Bearings
- Contact Angle (Degree)
- 40°
- Cage Material
- Pressed Brass Cage
- Type
- Straight
- Dynamic Load Capacity
- 8180 lbf
- Bearing Type
- Angular Contact Bearings
- Max. RPM
- 9500 rpm
- Temp. Range (F)
- 250 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.