7210BWG, Angular Contact Ball Bearing
- Mfr # 7210BWG
- Zoro # G707379031
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 degrees
Bore Dia.
1.9685 in
Outside Dia.
3.5433 in
Width
0.7874 in
Cage Material
S - Steel or Standard Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 7210BWG
- Zoro #
- G707379031
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 1.9685 in
- Outside Dia.
- 3.5433 in
- Width
- 0.7874 in
Details
- Contact Angle (Degree)
- 40 degrees
- Cage Material
- S - Steel or Standard Cage
- Lubrication
- Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.