
Angular Contact Ball Bearing
Mfr # 7214BWG
Zoro # G510417883
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40°
Outside Dia.
125 mm
Width
24 mm
Cage Material
Pressed Steel
Type
Round Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7214BWG
Zoro #
G510417883
UPC #
-
Country of Origin
Japan
Dimensions
Outside Dia.
125 mm
Width
24 mm
Details
Contact Angle (Degree)
40°
Cage Material
Pressed Steel
Type
Round Bore
Static Load Capacity (Lb.)
12200 lbf
Seal Material
None
Bearing Type
Angular Contact
Lubrication
Oil Preservative
Bearing Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.