Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angular Contact Ball Bearing

  • Mfr # 7304BMPC

  • Zoro # G809115582


product price: $94.85
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
40 Degree
Bore Dia.
0.787 Inch / 20 Millimeter
Outside Dia.
2.047 Inch / 52 Millimeter
Width
0.591 Inch / 15 Millimeter
Cage Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7304BMPC
Zoro #
G809115582
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.787 Inch / 20 Millimeter
Outside Dia.
2.047 Inch / 52 Millimeter
Width
0.591 Inch / 15 Millimeter

Details

Contact Angle (Degree)
40 Degree
Cage Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.