
Angular Contact Ball Bearing
Mfr # 7311BSUA17P6
Zoro # G910417797
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 degrees
Bore Dia.
2.1654 in
Outside Dia.
4.7244 in
Width
1.1417 in
Cage Material
S - Steel or Standard Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7311BSUA17P6
Zoro #
G910417797
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
2.1654 in
Outside Dia.
4.7244 in
Width
1.1417 in
Details
Contact Angle (Degree)
40 degrees
Cage Material
S - Steel or Standard Cage
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.