Zoro Homepage

BALL SCREW SUPPORT UNIT LINEAR MOTION PART & ACCESSORY

  • Mfr # WBK25S-01

  • Zoro # G810112358


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.984 Inch
Cage Material
Steel
Mounting Hole Dia. (In.)
0.433 Inch
Overall Width (In.)
1.181 Inch
Mounting Surface to Shaft Center (In.)
1.378 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBK25S-01
Zoro #
G810112358
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia. (In.)
0.984 Inch
Mounting Hole Dia. (In.)
0.433 Inch
Overall Width (In.)
1.181 Inch
Overall Height (In.)
2.677 Inch

Details

Item
End Support Block
Cage Material
Steel
Mounting Surface to Shaft Center (In.)
1.378 Inch
Bearing Arrangement
Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.