Zoro Homepage

Cylindrical Roller Bearing - Metric

  • Mfr # N311MC3

  • Zoro # G810431688


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.1654 in
Outside Dia.
4.7244 in
Width
1.1417 in
Cage Material
M - Brass Cage
Type
C - Cylindrical Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
N311MC3
Zoro #
G810431688
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.1654 in
Outside Dia.
4.7244 in
Width
1.1417 in

Details

Cage Material
M - Brass Cage
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.